This item is Discontinued.

Angola Wire Products Pegboard or Slat Wall Wire Basket, Black Powder Coat, 14 inL x 8 inW x 4 inH C-PBBSK-2-BK

Pegboard or Slat Wall Wire Basket, Black Powder Coat, 14 inL x 8 inW x 4 inH (Discontinued)

  • Mfr # C-PBBSK-2-BK
  • Zoro # G515282653
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-PBBSK-2-BK
Zoro #
G515282653
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
8 in

Details

Material
Steel
Color
Black
Finish
Powder Coat
Item
Pegboard or Slat Wall Wire Basket

Description

This Pegboard or Slat Wall Wire Basket is crafted from sturdy chrome-plated steel with black powder coat and measures 14" long, 8" wide, and 4" high. It’s a great way to keep your space organized by easily storing items on pegboard or slat wall displays.


  • Attachable to pegboard or slatwall
  • Easy Viewing of Goods
  • Made in USA

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.