Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Angola Wire Products PPE Dispenser Station, White Epoxy C-PPE-STATION

PPE Dispenser Station, White Epoxy (Discontinued)

  • Mfr # C-PPE-STATION
  • Zoro # G015301953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-PPE-STATION
Zoro #
G015301953
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Width
4.5 in

Details

Item
PPE Dispenser Station
Color
White
Material
Steel

Description

Robust PPE Station crafted from durable, powder-coated steel, meticulously designed to accommodate masks, disposable gloves, and hand sanitizer. Ideal for a variety of settings including restaurants, retail stores, factories, lobbies, and any space where ensuring the safety of both employees and customers is paramount. Proudly made in the USA.


  • Durable Powder Coated Steel
  • Accomodates masks, disposable gloves, and hand sanitizer
  • Ideal for various settings, including restaurants, retail stores, factories, lobbies, and more
  • Ensures the safety of both employees and customers
  • Made in USA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.