Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Angola Wire Products Sidekick, 14" x 48" Size, White Epoxy, PK4 C-SKR1448EP

Sidekick, 14" x 48" Size, White Epoxy, PK4 (Discontinued)

  • Mfr # C-SKR1448EP
  • Zoro # G115301976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-SKR1448EP
Zoro #
G115301976
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Width
5 in
Height
48 in

Details

Item
Sidekick
Material
Steel
Color
White

Description

Elevate your merchandising game with our eye-catching White Epoxy Wire Sidekick, showcasing robust wing panels for both strength and visual appeal. Ideal for high-traffic areas like endcaps, this sidekick is designed to make a statement. Pair it seamlessly with sidekick legs, sign holders, hooks, and baskets to craft a stunning freestanding display. Proudly crafted in the USA.


  • Elevates Merchandise
  • White Powder Coat
  • Ideal for high traffic areas
  • Pairs with sidekick legs, sign holders, hooks, and baskets
  • Made in USA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.