
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-SKBSKCN
Zoro #
G515301965
UPC #
-
Country of Origin
United States
Dimensions
Length
13.5 in
Width
4 in
Height
6 in
Details
Item
Sidekick Basket
Material
Steel
Color
Chrome
Description
Chrome sidekick basket, available in a pack of 2. With a 5" high back wall and a 3" high front wall, this design ensures easy access to merchandise. The durable chrome finish adds a touch of sophistication. Check out our additional listings for the same basket in a sleek white epoxy finish. Proudly crafted in the USA.
- Chrome sidekick basket, pack of 2
- 5" high back wall and 3" high front wall for easy access
- Chrome finish
- Also available in white powder coat
- Made in USA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.