
Sidekick Legs, Zinc Plated, PK4 (Discontinued)
- Mfr # C-SKLEGS
- Zoro # G015301984
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-SKLEGS
Zoro #
G015301984
UPC #
-
Country of Origin
United States
Dimensions
Length
16.5 in
Width
1 in
Height
8 in
Details
Item
Sidekick Legs
Material
Steel
Color
Zinc
Description
Legs for a sidekick rack are essential components that provide stability and support. They are designed to elevate the sidekick rack off the ground, allowing for easy access and preventing direct contact with the floor. These legs will elevate the overall functionality of the sidekick rack. Proudly crafted in the USA.
- Legs for sidekick rack
- Essential component providing support and stability
- Elevates sidekick rack off the ground
- Enhances sidkick rack
- Made in USA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.