
Sidekick Shelf, White Epoxy, PK10 (Discontinued)
- Mfr # C-SKSHFW-EP
- Zoro # G015301991
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-SKSHFW-EP
Zoro #
G015301991
UPC #
-
Country of Origin
United States
Dimensions
Length
13.5 in
Width
5 in
Height
2 in
Details
Item
Sidekick Shelf
Material
Steel
Color
White
Description
Versatile USA made wire Sidekick Shelf, a dynamic addition to our 14" x 48" sidekick display that opens up new possibilities for merchandising. Crafted for convenience, these shelves integrate with a five-degree uptilt, ensuring products stay securely in place. With an adjustable design and a sleek white epoxy finish, these shelves bring both functionality and style to your display.
- Wire Sidekick Shelf
- Opens up new possibilities for merchandising
- Adjustable design
- White Powder Coat
- Made in USA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.