
Slanted Pegboard Wire Basket with Name Plate, Green Powder Coat, 8"L x 5"W x 4" H (Discontinued)
- Mfr # C-PBBSK-1-GR
- Zoro # G415282661
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-PBBSK-1-GR
Zoro #
G415282661
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Length
8 in
Overall Width
5 in
Details
Color
Green
Item
Slanted Pegboard Wire Basket with Name Plate
Material
Steel
Finish
Powder Coat
For Pegboard Hole Shape
Rectangle
Description
This Slanted Pegboard Wire Basket is a practical and stylish storage solution. Measuring 8" long, 5" wide, and 4" deep, it’s perfect for holding a variety of items while keeping them easily accessible. The basket features a sleek green finish and includes a name plate for easy labeling and organization. Designed to attach securely to any standard pegboard.
- Rear Mounting Bracket
- Easy Viewing of Goods
- Made in USA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.