
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-TSBRHK
Zoro #
G915301961
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
1 in
Height
1 in
Details
Item
Small Bag Hook
Material
Steel
Finish
Chrome
Color
Chrome
Description
Our chrome Small Bag Hooks ensure a secure hold for plastic bags, preventing them from slipping off easily. Crafted from steel and treated with a chrome plating process, these hooks boast a smooth, rust-resistant, and corrosion-proof surface. Our chrome small bag hooks allow you to neatly organize numerous bags of the appropriate size simultaneously. Proudly crafted in the USA.
- Chrome Bag Hooks
- Rust resistant and corrosion-proof
- Ensures bags don't slip off
- Made in USA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.