Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Angola Wire Products Square Dump Bin, 18" Size, PK2 C-BDFD1818

Square Dump Bin, 18" Size, PK2 (Discontinued)

  • Mfr # C-BDFD1818
  • Zoro # G415301959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-BDFD1818
Zoro #
G415301959
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Length
18 in

Details

Material
Steel
Color
Steel
Finish
Steel
Item
Square Dump Bin

Description

Our folding wire Dump Bin, measuring 18 inches by 18 inches, accommodates 5 cubic feet of merchandise. Customize the bin depth to fit your product with the adjustable floor. When not in use, it conveniently folds to a flat 3" thickness for easy shipping and storage. Proudly made in USA. (Sold in packs of 2)


  • Folding Wire Dump Bin
  • Versatile Display
  • Accommodates 5 cubic feet of merchandise
  • Adjustable floor to customizable bin depth
  • Conveniently folds to a flat 3" thickness
  • Easy shipping and storage
  • Made in USA
  • Sold in packs of 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.