Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Angola Wire Products Square Dump Bin with Casters, 24" Size C-BDRD2424 KD

Square Dump Bin with Casters, 24" Size (Discontinued)

  • Mfr # C-BDRD2424 KD
  • Zoro # G915301954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-BDRD2424 KD
Zoro #
G915301954
UPC #
-
Country of Origin
United States

Dimensions

Height
32.19 in
Length
24 in

Details

Material
Carbon Steel
Color
White
Finish
Powder Coated
Item
Square Dump Bin

Description

Our 24" Square Wire Dump Bin is crafted from .243" dia. wire and requires no tools for assembly. The carton includes (4) wire grid side panels that effortlessly snap together, along with an adjustable bottom wire shelf. Additionally, (2) locking and (2) non-locking casters provide simple portability. Proudly made in USA.


  • 24" Square Wire Dump Bin
  • Crafted from .243" diameter wire
  • No tools required for assembly
  • Carton included 4 wire grid side panels
  • Effortless snap-together assembly
  • Adjustable bottom wire shelf
  • 2 locking and 2 non-locking casters
  • Made in USA
  • Made in USA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.