
T-shirt 1/ Rack With Heavy-Duty Polyethylene Base, PK2 (Discontinued)
- Mfr # C-TSBR14
- Zoro # G615301964
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-TSBR14
Zoro #
G615301964
UPC #
-
Country of Origin
United States
Dimensions
Width
12.5 in
Length
12.5 in
Height
19 in
Details
Item
T-shirt Bag Rack
Material
Steel
Finish
Chrome/White Plastic
Color
Chrome/White Plastic
Description
Our 1/4 Plastic Bag Holder features a base measuring 12 x 12 inches, a rack with upper hooks. This design ensures a secure hold for plastic bags, preventing them from slipping off easily. Crafted from steel and treated with a chrome plating process, our grocery bag stand boasts a smooth, rust-resistant, and corrosion-proof surface. Set of 2. Proudly crafted in the USA.
- 1/4 Plastic Bag Holder with 12 x 12 inch base
- Rack with upper hooks for plastic bags
- Made from Steel and Chrome plated
- Set of 2
- Made in USA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.