Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Angola Wire Products Wall Mount Bag Rack with 6" Arms, PK2 C-TSBRWALL-6

Wall Mount Bag Rack with 6" Arms, PK2 (Discontinued)

  • Mfr # C-TSBRWALL-6
  • Zoro # G815301979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-TSBRWALL-6
Zoro #
G815301979
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
12 in
Height
3 in

Details

Item
Wall Mount Bag Rack
Material
Steel
Color
Chrome
Finish
Chrome

Description

Our Wall Mount Plastic Bag Holder with 6" Arms ensures a secure hold for plastic bags, preventing them from slipping off easily. This not only enhances bag organization but also streamlines your packing process. The plastic shopping bag rack is suitable for various settings, including grocery stores, retail shops, restaurants, offices, homes, garages, or kitchens. Proudly crafted in the USA.


  • Wall Mount Plastic Bag Holder with 6" arms
  • Ensures secure hold in plastic bags
  • Streamlines packing process
  • Made in USA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.