
Wide Bag Rack Adapter, Chrome, PK2 (Discontinued)
- Mfr # C-TSBRADW
- Zoro # G715301956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-TSBRADW
Zoro #
G715301956
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
11 in
Height
5 in
Details
Item
Wide Bag Rack Adapter
Material
Steel
Finish
Chrome
Color
Chrome
Description
Our USA made Chrome Bag Rack Adapter, designed to effortlessly fit end-fences with thickness ranging from 1.5" to 2". Featuring a sleek chrome-plated finish, this adapter not only adds a touch of sophistication to your display but also ensures durability. Each carton includes 2 adapters, providing a versatile and stylish solution for your bag organization needs.
- Chrome Bag Rack Adapter
- Fits End Fences of 1.5" to 2"
- Pack of 2
- Made in USA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.