Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Opaque Watercolor General Set, 36-Pan Palette

  • Mfr # 95960116

  • Zoro # G316254828


product price: $42.25
/ea

Key Features

Color
Assorted
Includes
36-Pan Opaque Watercolor General Set
Recommended Age
13+ years
No. of Colors
36
Paint Type
Watercolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95960116
Zoro #
G316254828
UPC #
-
Country of Origin
Germany

Details

Item
Watercolor Paint
Color
Assorted
Includes
36-Pan Opaque Watercolor General Set
Recommended Age
13+ years
No. of Colors
36
Paint Type
Watercolor
Recommended Grade
Grade 8+
Set Type
General
Opacity
Opaque

Description

Made in Germany, these brilliant non-toxic watercolors come packaged in convenient hinged plastic boxes with transparent plastic covers. Thick, opaque and semi-opaque color tablets are of high quality and are long lasting and durable. Very suitable for use at home and in schools. Includes White, Spoilt Yellow, Lemon, Yellow, Flesh Tone, Indian Yellow, Orange, Light Pink, Vermillion, Orient Red, Crimson, Pink, Magenta, Violet, Light Violet, Yellow Ochre, Dark Ochre, Burnt Sienna, Turquoise, Leaf Green, French Green, Olive, Sea Green, Dark Turquoise, Light Grey, Grey, Umber, Light Blue, Distant Blue, Baby Blue, Cobalt Blue, Ultramarine, Prussian Blue, Cyan Blue, Sepia, and Black.


  • Gives full and opaque shades
  • Colors can be mixed perfectly
  • The pans with a raised edge prevent colors from running over into one another
  • Very suitable for use at home and in schools
  • Includes White, Spoilt Yellow, Lemon, Yellow, Flesh Tone, Indian Yellow, Orange, Light Pink, Vermillion, Orient Red, Crimson, Pink, Magenta, Violet, Light Violet, Yellow Ochre, Dark Ochre, Burnt Sienna, Turquoise, Leaf Green, French Green, Olive, Sea Green, Dark Turquoise, Light Grey, Grey, Umber, Light Blue, Distant Blue, Baby Blue, Cobalt Blue, Ultramarine, Prussian Blue, Cyan Blue, Sepia, and Black.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.