Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. Height, 102 in. Length, Red

  • Mfr # AB-JACKET-AC85-RD

  • Zoro # G101930708


product price:  $76.35
/ea

Key Features

Material
Heavy duty rip-stop vinyl
Height
44 in.
Weight
5 lbs.
Length
102 in.
Width
26 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AB-JACKET-AC85-RD
Zoro #
G101930708
UPC #
653046135863
Country of Origin
China

Dimensions

Height
44 in.
Length
102 in.
Width
26 in.
Outside Diameter
1.5 in.
Depth
26 in.
Inner Tube Diameter
1/2 in.
Outer Tube Diameter
1.5 in.
Size
8.5 ft.

Details

Item
Heavy Duty Barricade Jacket Covers
Color
Red
Material
Heavy duty rip-stop vinyl
Weight
5 lbs.
Includes
(1) Customized Barricade Jacket
Finish
Heavy-duty Rip-stop Vinyl
Application
Crowd Control
For Use With
Large Construction Sites, Traffic Management, Stadiums, Public events, Marathons, Parades, State Fairs, Government, Museums, Municipalities, Casinos
Indoor / Outdoor
Indoor / Outdoor
Indoor/Outdoor Usage
Indoor / Outdoor

Description

Jackets can transform your barricades into attractive marketing and information tools. Made from durable, heavy-duty rip-stop vinyl, hand-made and sewn specifically to fit your existing barricades. Jackets offered in plain colors or customize the color, text, logo or wording on your barricade jacket.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.