Shop ANGRY BULL BARRICADES
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. Height, 8.5 ft. Length, 44 lb., Silver
- Mfr # AC-HDX85-BR-GA
- Zoro # G1095185
product price:Â
$
154.99
/ea
Sold in multiples of 5 for
$774.95
Key Features
Color
Silver
Material
Hot-Dipped Galvanized Steel
Height
44 in.
Weight
44 lb.
Length
8.5 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-HDX85-BR-GA
- Zoro #
- G1095185
- UPC #
- 696528074328
- Country of Origin
- China
- Item
- Steel Barricade
- Color
- Silver
- Material
- Hot-Dipped Galvanized Steel
- Weight
- 44 lb.
- Includes
- (1) Galvanized Steel Interlocking Barricade Frame (2) Removable Bridge Feet (2) Sets of Hardware For Attaching Feet
- For Use With
- Large Construction Sites, Traffic Management, Stadiums, Public events, Marathons, Parades, State Fairs, Government, Museums, Municipalities, Casinos
- Application
- Crowd Control
- Finish
- Hot-Dipped Galvanized Steel
- Type
- Steel Barricade
- Indoor / Outdoor
- Indoor / Outdoor
- Series
- AngryCade HDX8.5 Color
- Feet Type
- Bridge Feet
- Indoor/Outdoor Usage
- Indoor / Outdoor
Dimensions
- Height
- 44 in.
- Length
- 8.5 ft.
- Width
- 26 in.
- Outside Diameter
- 1.5 in.
- Size
- 8.5 ft.
- Depth
- 26 in.
Description
This 8.5' interlocking, galvanized steel barricade is one of our top crowd control barricades. This popular barricade serves as a heavy-duty metal crowd barrier for construction site protection, traffic safety, crowd management and crowd control fencing, or even for double use as a bicycle rack and barricade. But these are just a few popular use cases for temporary barricades like this one. This type of metal crowd control barrier is designed with galvanized stainless steel and bridge feet, setting it apart from other types of barricades in a few important and useful ways. The galvanized steel exterior for instance makes this metal barricade a good solution for both indoor or outdoor settings and makes it sturdy enough for all weather conditions. For example customers may use this all weather steel barrier for airport barricades, parade barricades, or parking lot barricades. Its bridge feet on the other hand make it a versatile all roads barricade, suitable for flat surfaces like streets, sidewalks, and parking lots or uneven surfaces like outdoor event sites, construction sites, or gravel. For this reason, customers find this type of barricade is useful as a safety barricade, traffic control barricade, construction barricade, or for any other general protection barricade needs. The interlocking steel barricade design common to portable metal barricades of this type is crucial for crowd control and security as well, allowing each single barricade to connect for a cohesive crowd barrier system which can sustain the impact of large crowds and heavy pedestrian' traffic. Again, this makes it an ideal portable crowd barrier for indoor or outdoor events. Built to withstand years of crowd barricade use in indoor or outdoor settings and a variety of flat or uneven surfaces, this steel crowd control barrier is one of the most useful steel barricades for sale, more broadly useful than other standard portable barricade systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.