Shop ANGRY BULL BARRICADES
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Steel Barricade, Powder Coating Steel, 44 in. Height, 8.5 ft. Length, 44 lb., Silver
Mfr # AC-HDX85-FL-GA
Zoro # G1085787
product price:Â $153.99
/ea
Sold in multiples of 5 for $769.95
Key Features
Material
Powder Coating Steel
Height
44 in.
Weight
44 lb.
Length
8.5 ft.
Width
26 in.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AC-HDX85-FL-GA
Zoro #
G1085787
UPC #
696528074311
Country of Origin
China
Dimensions
Height
44 in.
Length
8.5 ft.
Width
26 in.
Outside Diameter
1.5 in.
Size
8.5 ft.
Depth
26 in.
Details
Item
Steel Barricade
Color
Silver
Material
Powder Coating Steel
Weight
44 lb.
Includes
(1) Galvanized Steel Interlocking Barricade Frame (2) Removable Flat Feet (2) Sets of Hardware For Attaching Feet
For Use With
Large Construction Sites, Traffic Management, Stadiums, Public events, Marathons, Parades, State Fairs, Government, Museums, Municipalities, Casinos
Type
Steel Barricade
Application
Crowd Control
Finish
Hot-Dipped Galvanized Steel
Indoor / Outdoor
Indoor / Outdoor
Feet Type
Flat Feet
Series
AngryCade HDX8.5 Color
Indoor/Outdoor Usage
Indoor / Outdoor
Description
This 8.5' interlocking, steel barricade is an effective crowd control barricade designed for stability and durability. This all-weather heavy duty metal crowd barrier is well-suited for construction site protection, traffic safety, crowd management and crowd control fencing, or even for double use as a bicycle rack and barricade. But these are just a few popular use cases for temporary barricades like this one. This type of metal crowd control barrier is designed with galvanized stainless steel and flat feet, setting it apart from other types of barricades in a few important and useful ways. The durable stainless steel exterior for instance makes this metal barricade a good solution for both indoor or outdoor settings and makes it hearty enough for all weather conditions. For example customers may use this all weather steel barrier for airport barricades, parade barricades, or parking lot barricades. Its flat feet make this sturdy barricade ideal for flat surfaces like streets, sidewalks, and parking lots or even indoor event spaces and venues. For this reason, customers find this type of barricade especially useful as a safety barricade, traffic control barricade, construction barricade, or for any other general protection barricade needs. The interlocking steel barricade design common to portable metal barricades of this type is crucial for crowd control and security as well, allowing each single barricade to connect for a cohesive crowd barrier system which can sustain the impact of large crowds and heavy pedestrian' traffic. Again, this makes it an ideal portable crowd barrier for indoor or outdoor events. Built to withstand years of crowd barricade use in indoor or outdoor settings, this steel crowd control barrier is one of the most useful steel barricades for sale, with a galvanized steel barricade finish which makes it more durable than other standard portable barricade systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.