Shop PURELY
See all product information
Create Account
All-in-One Ergonomic Keyboard Wrist Rest with Cleaning Kit, Black
- Mfr # D78
- Zoro # G323390908
product price:Â
$
44.49
/ea
Key Features
Material
ABS
Width
2.87 in
Length
14.17 in
Odor or Scent
Unscented
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D78
- Zoro #
- G323390908
- UPC #
- 802029086979
- Country of Origin
- China
- Material
- ABS
- Item
- Cleaning Kit
- Odor or Scent
- Unscented
- Color
- Black
Dimensions
- Width
- 2.87 in
- Length
- 14.17 in
- Height
- 0.91 in
Description
Crafted for Complete Precision The Purely keyboard cleaner kit is built to make keyboard cleaning simple, satisfying, and stylish. Every piece in this kit has a thoughtful place, with a stable tray base that keeps everything secure and easy to find. The adjustable display lid opens smoothly for quick access, while magnetic points and dedicated compartments make it easy to stay organized. A large storage section fits your microfiber cloths, brushes, and spray so your tools are always ready to go. It is a smart way to keep your workspace spotless without any of the usual hassle. Comfort Built Into Design This kit does not just clean, it makes the process comfortable. The soft wrist guard doubles as a wrist rest for typing or cleaning, offering steady support when you need it most. It helps reduce tension during long work sessions and keeps your hands feeling light and relaxed. Whether you are setting up for the day or wiping down your desk, the design naturally blends into your routine. It feels good to use and looks good on any workspace. Tools That Truly Perform Every tool inside the Purely kit earns its place. Soft and dense brushes lift away dust, while the crevice and angled tools reach tricky areas like vents, key gaps, and hinges. The brush helps you cover wider surfaces, and the keycap remover tool and keyboard brush cleaner make it easy to deep clean without worry. Precision tips, sponge swabs, and a microfiber cloth bring back clarity to screens and lenses, giving your devices that like-new finish. The refillable spray bottle and key board cleaner make it easy to mist and wipe clean, while the key remover tool for keyboard gives you control during deeper maintenance. Extension rod compatibility lets you reach hard-to-clean spots, and the compact, portable design fits perfectly into your bag or drawer. With Purely, cleaning becomes something effortless, a quick, satisfying routine that keeps your workspace organized and ready for whatever the day brings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.