This item is Discontinued.

Anixter Portable Cord, SOOW, 16 AWG, 3 C, Black, CPE, Stranded, 600V, 250 ft 4A-1603-05

Portable Cord, SOOW, 16 AWG, 3 C, Black, CPE, Stranded, 600V, 250 ft (Discontinued)

  • Mfr # 4A-1603-05
  • Zoro # G512537794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4A-1603-05
Zoro #
G512537794
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
250 ft

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Black
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA/MSHA/ROHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.