This item is Discontinued.

Anji Mountain AMB01RPD-0912 9 x 12 ft. All Surface Basketweave Rug Pad; Tan - 14 oz AMB01RPD-0912

AMB01RPD-0912 9 x 12 ft. All Surface Basketweave Rug Pad; Tan - 14 oz (Discontinued)

  • Mfr # AMB01RPD-0912
  • Zoro # G703882528
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMB01RPD-0912
Zoro #
G703882528
UPC #
794552999034
Country of Origin
United States

Description

Waste from Carpet Manufacturers is collected and processed into usable synthetic fiber. Synthetic fiber is processed into finsihed rolls of Synthetic Fiber Cushion and distributed throughout the world.

Features
  • All Surface Basketweave
  • Superior Gripping Power. Contains a latex non-slip side for superior performance. The industry standard to keep your area rug from sliding. obtained in most standard area rugs sizes. Adds cushion under foot 0.160" lower profile for thick rugs. Extends the life of the area rug for use on all surfaces even carpet
  • Contains a latex non-slip side for superior performance
  • The industry standard to keep your area rug from sliding
  • obtained in most standard area rugs sizes
  • Adds cushion under foot 0.160" lower profile for thick rugs
  • Extends the life of the area rug for use on all surfaces even carpet
  • CRI Green Label plus certification
  • Our fiber carpeting padding lines are recognized in the hospitality industries for their quality & product consistencies
  • 85% Recycled Synthetic Fiber
  • 15% Latex
  • Made in USA
Specifications
  • Color: Tan
  • Size: 9 x 12 ft.
  • Capacity: 14 oz
  • Dimension: 0.2 H x 108 W x 144 L in.
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.