
Anji Mountain AMB01RPD-0046 4 x 6 ft. All Surface Basketweave Rug Pad; Tan - 14 oz
Mfr # AMB01RPD-0046
Zoro # G103882548
product price:Â $40.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMB01RPD-0046
Zoro #
G103882548
UPC #
794552999003
Country of Origin
United States
Description
Waste from Carpet Manufacturers is collected and processed into usable synthetic fiber. Synthetic fiber is processed into finsihed rolls of Synthetic Fiber Cushion and distributed throughout the world.
Features- All Surface Basketweave
- Superior Gripping Power
- Contains a latex non-slip side for superior performance
- The industry standard to keep your area rug from sliding
- obtained in most standard area rugs sizes
- Adds cushion under foot 0.160" lower profile for thick rugs
- Extends the life of the area rug for use on all surfaces even carpet
- CRI Green Label plus certification
- Our fiber carpeting padding lines are recognized in the hospitality industries for their quality & product consistencies
- 85% Recycled Synthetic Fiber
- 15% Latex
- Made in USA
- Color: Tan
- Size: 4 x 6 ft.
- Capacity: 14 oz
- Dimension: 0.2 H x 48 W x 72 L in.
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.