This item is Discontinued.

Anji Mountain Anji Mountain AMB0340-040R 4 x 4 ft. Kerala Ivory Jute Rug AMB0340-040R

Anji Mountain AMB0340-040R 4 x 4 ft. Kerala Ivory Jute Rug (Discontinued)

  • Mfr # AMB0340-040R
  • Zoro # G603794099
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMB0340-040R
Zoro #
G603794099
UPC #
794552336402
Country of Origin
China

Description

Look no more you have found the round area rug you have been searching for. This best-selling, transitional jute rug brings a warm, organic touch to so many areas in your home. A great solution for underneath your dining table or as an inviting for your entry way and living rooms too. Brightly dyed in a vibrant ivory color which can awaken a tired room or be the centerpiece of a freshly designed new space. Hand woven and stitched by skilled village weavers who apply vintage weaving techniques to a classic design. And don't worry, this rug is as durable and hard wearing as it is gorgeous so it's a great choice for high-traffic areas.

Features
  • Jute brings a magnificent, chunky texture to any space
  • Jute fibers exhibit naturally anti-static, insulating and moisture regulating properties
  • Rug pad recommended
  • Vacuum regularly with suction only a beater brush is not recommended
  • Blot liquid spills immediately by pressing a clean, undyed cloth into the spill to absorb as much as possible
  • For hard to remove stains professional rug cleaning is recommended
Specifications
  • Color: Ivory
  • Rug Size: 4 ft. Round
  • Country of Origin: India
  • Pile: 100% jute
  • Dimension: 5" H x 6" W x 49" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.