This item is Discontinued.

Anji Mountain Anji Mountain AMB0392-080R 8 x 8 ft. Round Janis Area Rug - Multicolor AMB0392-080R

Anji Mountain AMB0392-080R 8 x 8 ft. Round Janis Area Rug - Multicolor (Discontinued)

  • Mfr # AMB0392-080R
  • Zoro # G803695455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMB0392-080R
Zoro #
G803695455
UPC #
794552392804
Country of Origin
China

Description

Features
  • Perfectly relaxed, casual and ready for anything--this rug will make itself at home in any setting
  • A great solution for underneath your dining table or as an inviting option for your entry way and living rooms too
  • Hand braided and stitched by skilled village weavers who apply vintage weaving techniques to a classic design
Care Instruction
  • Vacuum regularly with suction only--a beater brush is not recommended
  • Blot liquid spills immediately by pressing a clean, undyed cloth into the spill to absorb as much as possible. You may spot-clean using a solution of mild dish soap and water but test the solution in a small, inconspicuous area of the rug to be sure there is no discoloration
Specifications
  • Color: Tan, Gold, Blue & White
  • Size: 8' x 8'
  • Material: 40% upcycled denim, 30% jute, 30% post-consumer PET
  • Country of Origin: India
  • Construction: Braided
  • Pile Height: 0.2
  • Floor Protection: Rug pad recommended
  • Shape: Round
  • Weight: 31.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.