This item is Discontinued.

Anji Mountain Anji Mountain AMB1002-0046 4 ft. x 6 ft. Lantern Rug AMB1002-0046

Anji Mountain AMB1002-0046 4 ft. x 6 ft. Lantern Rug (Discontinued)

  • Mfr # AMB1002-0046
  • Zoro # G903695485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMB1002-0046
Zoro #
G903695485
UPC #
794552200468
Country of Origin
China

Description

Dazzling. day-glow colors and kaleidoscopic patterns are the hallmark our Atlas collection. The ultra-plush pile is hand tufted using recycled cotton material repurposed from the garment industry. Bold. contemporary style meets serious sustainability. Hand tufted. multi-color rug in a repeating. onion-shaped pattern Pile: 100% recycled cotton Backing: Cotton and natural latex Rug pad recommended . Minimal. initial shedding is normal. Vacuum regularly. Do not use vacuum with a beater brush unless you can disable the brush or raise it higher than the thick pile. If you cannot disable the beater brush or raise it higher than the pile you should only use suction attachments. Professional cleaning is recommended—especially for difficult stains or heavily soiled rugs. If you choose to clean the rug yourself we recommend Host. which is a highly rated dry extraction carpet cleaning system which works very well with all rugs. Clean liquid spills immediately. Blot—do not rub—with a clean. dry. absorbent cloth. You may spot-clean using a solution of mild dish soap and water but test the solution in a small. inconspicuous area of the rug to be sure there is no discoloration.Length: 72Width: 1Height: 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.