Anji Mountain AMB24052 Bamboo Roll-Up Chairmat; 36 x 48 in.

  • Mfr # AMB24052

  • Zoro # G203794109


product price:  $187.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMB24052
Zoro #
G203794109
UPC #
794552240525
Country of Origin
China

Description

Our patented Bamboo Office Chairmats have introduced eco-friendly style to what was formerly an unattractive and purely functional accessory. Naturally elegant bamboo is more durable than a plastic mat and adds a charming organic touch to any area.

Features
  • Rolls up for easy shipping and portability
  • Finished with premium, eco-friendly, UV-cured coating for ultimate protection
  • 100% Moso bamboo is sustainably harvested in its native habitat in the Anji Mountains of China
  • Kiln-dried to the optimum moisture content to minimize cracking and warping
  • 2" wide slats
  • Designed for Commercial carpet up to 0.25 thick, no carpet pad and hard floors
  • 5mm thick
  • Felt backing with non slip gripper dots keeps mat in place
  • Rounded edges for easy access on and off the mat
Specifications
  • Size: 36 x 48 in.
  • Dimension: 5" H x 5" W x 49" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.