Zoro Homepage

Float Valve, Cylindrical, Bulkhead

  • Mfr # BA11/4

  • Zoro # G215780350


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Float Material
Plastic
Flow Rate
330 gpm @ 175 psi
Body Material
Thermoplastic
Mounting
Bulkhead
Standards
ASSE, CSA, FM Approvals, NSF, UL, ULC, USC, WQA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA11/4
Zoro #
G215780350
UPC #
-
Country of Origin
New Zealand

Dimensions

Connection Size - Side 1
1 1/4 in
Float Diameter
1 3/8 in

Details

Float Material
Plastic
Flow Rate
330 gpm @ 175 psi
Body Material
Thermoplastic
Mounting
Bulkhead
Standards
ASSE, CSA, FM Approvals, NSF, UL, ULC, USC, WQA
Item
Float Valve
Float Shape
Cylindrical
Operating Temperature - Minimum
34 Degrees F
Seat Style
Single Seated
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 1
Male
Arm Adjustability
Adjustable
Seal Material
Buna-N
Includes Float and Rod
Float Only-No Rod
Maximum Pressure - Operating
175 psi
For Media
Water
Valve Body Style
Angle
Connection Type - Side 1
NPT

Description

Float Valve, Mounting Bulkhead, Rod Thread Not Applicable, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Thermoplastic, Float Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.