Float Valve, Cylindrical, Bulkhead
Mfr # BA2
Zoro # G016091419
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
34 Degrees F
Float Diameter
1 3/8 in
For Media
Water
Valve Series
BA
Float Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA2
Zoro #
G016091419
UPC #
-
Country of Origin
New Zealand
Dimensions
Float Diameter
1 3/8 in
Connection Size - Side 1
2 in
Details
Operating Temperature - Minimum
34 Degrees F
For Media
Water
Valve Series
BA
Float Shape
Cylindrical
Connection Gender - Side 1
Male
Maximum Pressure - Operating
175 psi
Flow Rate
330 gpm @ 175 psi
Body Material
Thermoplastic
Item
Float Valve
Valve Body Style
Angle
Seat Style
Single Seated
Includes Float and Rod
Float Only-No Rod
Float Material
Plastic
Mounting
Bulkhead
Standards
ASSE, CSA, FM Approvals, NSF, UL, ULC, USC, WQA
Seal Material
Buna-N
Arm Adjustability
Adjustable
Connection Type - Side 1
NPT
Operating Temperature - Maximum
140 Degrees F
Description
Float Valve, Mounting Bulkhead, Rod Thread Not Applicable, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Thermoplastic, Float Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.