Float Valve, Cylindrical, Bulkhead
Mfr # PB1
Zoro # G216091387
product price: $63.69
/eaKey Features
Arm Adjustability
Adjustable
Operating Temperature - Minimum
34 Degrees F
Mounting
Bulkhead
Float Material
Plastic
Body Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1
Zoro #
G216091387
UPC #
-
Country of Origin
New Zealand
Dimensions
Float Diameter
1 3/8 in
Connection Size - Side 1
1 in
Details
Arm Adjustability
Adjustable
Operating Temperature - Minimum
34 Degrees F
Mounting
Bulkhead
Float Material
Plastic
Body Material
Thermoplastic
Valve Body Style
Angle
Flow Rate
95 gpm @ 175 psi
Maximum Pressure - Operating
175 psi
Includes Float and Rod
Float Only-No Rod
Seat Style
Single Seated
Item
Float Valve
Connection Type - Side 1
NPT
Connection Gender - Side 1
Male
Valve Series
PB
For Media
Water
Operating Temperature - Maximum
140 Degrees F
Standards
ASSE, CSA, FM Approvals, NSF, UL, ULC, USC, WQA
Seal Material
Buna-N
Float Shape
Cylindrical
Description
Float Valve, Mounting Bulkhead, Rod Thread Not Applicable, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Thermoplastic, Float Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.