Zoro Homepage

Float Valve, Cylindrical, Bulkhead

  • Mfr # PB11/4

  • Zoro # G616091314


product price: $69.05
/ea

Key Features

Includes Float and Rod
Float Only-No Rod
Float Shape
Cylindrical
Connection Size - Side 1
1 1/4 in
Connection Gender - Side 1
Male
Flow Rate
95 gpm @ 175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB11/4
Zoro #
G616091314
UPC #
-
Country of Origin
New Zealand

Dimensions

Connection Size - Side 1
1 1/4 in
Float Diameter
1 3/8 in

Details

Includes Float and Rod
Float Only-No Rod
Float Shape
Cylindrical
Connection Gender - Side 1
Male
Flow Rate
95 gpm @ 175 psi
Seat Style
Single Seated
Float Material
Plastic
Item
Float Valve
Maximum Pressure - Operating
175 psi
Arm Adjustability
Adjustable
Operating Temperature - Maximum
140 Degrees F
Mounting
Bulkhead
Valve Series
PB
Operating Temperature - Minimum
34 Degrees F
Seal Material
Buna-N
Valve Body Style
Angle
Connection Type - Side 1
NPT
Body Material
Thermoplastic
Standards
ASSE, CSA, FM Approvals, NSF, UL, ULC, USC, WQA
For Media
Water

Description

Float Valve, Mounting Bulkhead, Rod Thread Not Applicable, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Thermoplastic, Float Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.