Zoro Homepage

Float Valve Kit, Rubber

  • Mfr # RKXF

  • Zoro # G316099672


product price: $36.49
/ea

Key Features

Compatible with Manufacturer Model Number
XF1, XF114, XF134
Material
Rubber
Operating Temperature - Maximum
140 Degrees F
Product Type
Float Valve Kit
Maximum Pressure - Operating
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKXF
Zoro #
G316099672
UPC #
-
Country of Origin
New Zealand

Details

Item
Float Valve Kit
Compatible with Manufacturer Model Number
XF1, XF114, XF134
Material
Rubber
Operating Temperature - Maximum
140 Degrees F
Product Type
Float Valve Kit
Maximum Pressure - Operating
175 psi
Compatible Product Type
Armless Diaphragm Trough Valve
Compatible Manufacturer Model Number
XF1, XF114, XF134
Compatible with Manufacturer Model No.
XF1, XF114, XF134
Compatible Pump Manufacturer Part Number
XF1, XF114, XF134
For Use with Mfr Model Number
XF1, XF114, XF134
Compatible Manufacturer Part Number
XF1, XF114, XF134
Compatible with Mfr. Model No.
XF1, XF114, XF134
Compatible Mfr. Model Number
XF1, XF114, XF134

Description

Float Valve Kit, Flow Rate Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.