Float Valve, Rectangular, Bulkhead
Mfr # XF11/4
Zoro # G216091370
product price: $44.69
/eaKey Features
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 1
Male
Arm Adjustability
Adjustable
Float Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XF11/4
Zoro #
G216091370
UPC #
-
Country of Origin
New Zealand
Dimensions
Connection Size - Side 1
1 1/4 in
Float Length
6 1/2 in
Details
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 1
Male
Arm Adjustability
Adjustable
Float Shape
Rectangular
Valve Series
XF
Body Material
Thermoplastic
Flow Rate
95 gpm @ 175 psi
Standards
ASSE, CSA, FM Approvals, NSF, UL, ULC, USC, WQA
Includes Float and Rod
Float Only-No Rod
Valve Body Style
Angle
For Media
Water
Float Material
Polyethylene
Connection Type - Side 1
NPT
Seat Style
Single Seated
Operating Temperature - Minimum
34 Degrees F
Item
Float Valve
Seal Material
Buna-N
Mounting
Bulkhead
Description
Float Valve, Mounting Bulkhead, Rod Thread Not Applicable, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Thermoplastic, Float Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.