Zoro Homepage

Spring Foot Valve, Pumps, Full Flow

  • Mfr # AFV1

  • Zoro # G416091316


product price: $20.55
/ea

Key Features

Mounting Orientation
Horizontal, Vertical
Seat Material
Nitrile Rubber
Overall Length
2 1/8 in
Overall Height
5 3/4 in
Compatible Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFV1
Zoro #
G416091316
UPC #
-
Country of Origin
New Zealand

Dimensions

Overall Length
2 1/8 in
Overall Height
5 3/4 in
Compatible Pipe Size
1 in

Details

Mounting Orientation
Horizontal, Vertical
Item
Spring Foot Valve
Seat Material
Nitrile Rubber
Connection Type
NPT
Includes Mounting Feet
No Mounting Feet
Cracking Pressure
1 psi
Spring Material
316 Stainless Steel
Application
Pumps
Flow Design
Single
Strainer Material
Plastic
Maximum Pressure - Operating
230 psi
Body Material
Fiberglass Reinforced Nylon
Full Flow
Full Flow
Seal Material
Nitrile Rubber
Foot Valve Design Type
Spring
Operating Temperature - Minimum
32 Degrees F
Connection Gender
Female
Valve Body Design
Inline

Description

Foot Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.