Spring Foot Valve, Pumps, Full Flow
Mfr # AFV112
Zoro # G916091328
product price: $31.85
/eaKey Features
Connection Type
NPT
Maximum Pressure - Operating
230 psi
Includes Mounting Feet
No Mounting Feet
Cracking Pressure
1 psi
Seat Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFV112
Zoro #
G916091328
UPC #
-
Country of Origin
New Zealand
Dimensions
Overall Height
7 5/8 in
Compatible Pipe Size
1 1/2 in
Overall Length
2 7/8 in
Details
Connection Type
NPT
Maximum Pressure - Operating
230 psi
Includes Mounting Feet
No Mounting Feet
Cracking Pressure
1 psi
Seat Material
Nitrile Rubber
Strainer Material
Plastic
Item
Spring Foot Valve
Mounting Orientation
Horizontal, Vertical
Valve Body Design
Inline
Foot Valve Design Type
Spring
Full Flow
Full Flow
Seal Material
Nitrile Rubber
Application
Pumps
Flow Design
Single
Operating Temperature - Minimum
32 Degrees F
Spring Material
316 Stainless Steel
Connection Gender
Female
Body Material
Fiberglass Reinforced Nylon
Description
Foot Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.