Spring Foot Valve, Pumps, Full Flow
Mfr # AFV114
Zoro # G216091301
product price: $18.19
/eaKey Features
Maximum Pressure - Operating
230 psi
Full Flow
Full Flow
Seat Material
Nitrile Rubber
Body Material
Fiberglass Reinforced Nylon
Includes Mounting Feet
No Mounting Feet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFV114
Zoro #
G216091301
UPC #
-
Country of Origin
New Zealand
Dimensions
Overall Height
7 in
Overall Length
2 1/2 in
Compatible Pipe Size
1 1/4 in
Details
Maximum Pressure - Operating
230 psi
Full Flow
Full Flow
Seat Material
Nitrile Rubber
Item
Spring Foot Valve
Body Material
Fiberglass Reinforced Nylon
Includes Mounting Feet
No Mounting Feet
Mounting Orientation
Horizontal, Vertical
Connection Gender
Female
Spring Material
316 Stainless Steel
Seal Material
Nitrile Rubber
Strainer Material
Plastic
Valve Body Design
Inline
Foot Valve Design Type
Spring
Connection Type
NPT
Operating Temperature - Minimum
32 Degrees F
Application
Pumps
Cracking Pressure
1 psi
Flow Design
Single
Description
Foot Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.