Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Foot Valve, Pumps, Full Flow

  • Mfr # AFV2

  • Zoro # G915780353


product price: $35.59
/ea

Key Features

Body Material
Fiberglass Reinforced Nylon
Connection Type
NPT
Flow Design
Single
Valve Body Design
Inline
Compatible Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFV2
Zoro #
G915780353
UPC #
-
Country of Origin
New Zealand

Dimensions

Compatible Pipe Size
2 in
Overall Length
3 1/2 in
Overall Height
8 5/8 in

Details

Body Material
Fiberglass Reinforced Nylon
Connection Type
NPT
Item
Spring Foot Valve
Flow Design
Single
Valve Body Design
Inline
Strainer Material
Plastic
Operating Temperature - Minimum
32 Degrees F
Cracking Pressure
1 psi
Seal Material
Nitrile Rubber
Connection Gender
Female
Application
Pumps
Includes Mounting Feet
No Mounting Feet
Spring Material
316 Stainless Steel
Seat Material
Nitrile Rubber
Maximum Pressure - Operating
230 psi
Foot Valve Design Type
Spring
Mounting Orientation
Horizontal, Vertical
Full Flow
Full Flow

Description

Foot Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.