
Spring Foot Valve, Pumps, Full Flow
Mfr # AFV34
Zoro # G515780357
product price: $14.49
/eaKey Features
Body Material
Fiberglass Reinforced Nylon
Connection Type
NPT
Flow Design
Single
Valve Body Design
Inline
Seal Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFV34
Zoro #
G515780357
UPC #
-
Country of Origin
New Zealand
Dimensions
Compatible Pipe Size
3/4 in
Overall Height
5 3/8 in
Overall Length
1 7/8 in
Details
Body Material
Fiberglass Reinforced Nylon
Connection Type
NPT
Item
Spring Foot Valve
Flow Design
Single
Valve Body Design
Inline
Seal Material
Nitrile Rubber
Operating Temperature - Minimum
32 Degrees F
Strainer Material
Plastic
Foot Valve Design Type
Spring
Full Flow
Full Flow
Includes Mounting Feet
No Mounting Feet
Mounting Orientation
Horizontal, Vertical
Seat Material
Nitrile Rubber
Maximum Pressure - Operating
230 psi
Spring Material
316 Stainless Steel
Application
Pumps
Cracking Pressure
1 psi
Connection Gender
Female
Description
Foot Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.