Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Anker Braided Usb C To Apple Lightning Cable 6ft, White A81B6H21-1

Braided Usb C To Apple Lightning Cable 6ft, White (Discontinued)

  • Mfr # A81B6H21-1
  • Zoro # G115572635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A81B6H21-1
Zoro #
G115572635
UPC #
194644134594
Country of Origin
China

Dimensions

Overall Length
0.96 in
Width
3.98 in

Details

Color
White

Description

Anker - Braided Usb C To Apple Lightning Cable 6ft - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.