
Prime Power Bank 9,600 Mah With Built In Usb C Cable And Fusion Wall Charger 65w, Black
Mfr # A1339111-1
Zoro # G715670205
product price:Â $86.29
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Width
4.34 in
Length
2.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A1339111-1
Zoro #
G715670205
UPC #
194644294663
Country of Origin
China
Dimensions
Overall Width
4.34 in
Length
2.05 in
Details
Color
Black
Description
Anker - Prime Power Bank 9,600 Mah With Built In Usb C Cable And Fusion Wall Charger 65w - Black
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.