This item is Discontinued.

Annin Annin 001145R 3 x 5 ft. Polycotton US Flag 001145R

Annin 001145R 3 x 5 ft. Polycotton US Flag (Discontinued)

  • Mfr # 001145R
  • Zoro # G503705355
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
001145R
Zoro #
G503705355
UPC #
26427011450
Country of Origin
China

Description

Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Features
  • 3’ x 5’ durable poly cotton fabric
  • Strong canvas heading
  • Rustproof brass grommets
  • Flag only
Specifications
  • Size: 3' x 5'
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.