
U.S. Classroom Flag, 24" x 36" with Staff, PK2
Mfr # 043100
Zoro # G5636067
product price:Â $46.15
/pk 2, $23.08/eaKey Features
Color
Red, White, Blue
Material
polyester pongee
Recommended Age
4+ Years
Recommended Grade
PK+
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
043100
Zoro #
G5636067
UPC #
194629064854
Country of Origin
United States
Details
Color
Red, White, Blue
Material
polyester pongee
Recommended Age
4+ Years
Recommended Grade
PK+
Description
Empire brand U.S. Flags are a quality line of indoor flags specially designed for use in classroom settings. Anco-dyed in brilliant colors on silky rayon material; hem-stitched and securely stapled to ebonized staffs with gilded spearheads. Flag Size: 24" x 36". Staff Size: 0.44" x 48". Sold as a pack of 2 flags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.