This item is Discontinued.

Annin Flagmakers Annin Flagmakers 002215R 4 x 6 ft. Nylon Replacement Flag; Sewn Stripes 535755

Annin Flagmakers 002215R 4 x 6 ft. Nylon Replacement Flag; Sewn Stripes (Discontinued)

  • Mfr # 535755
  • Zoro # G103712197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
535755
Zoro #
G103712197
UPC #
-
Country of Origin
United States

Description

Features
  • Nylon Replacement Flag
  • Sewn Stripes, Embroidered Stars
  • Colors Fade Resistant
  • Heavy White Canvas Heading & Brass Grommets
  • Flag Etiquette Brochure Included.
  • Size - 4 x 6 ft.
  • Dimension - 13 x 9 x 2 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.