This item is Discontinued.

Annin Flagmakers Annin Flagmakers 1160 3 ft. X 5 ft. Cotton Bunting U.S. 1160

Annin Flagmakers 1160 3 ft. X 5 ft. Cotton Bunting U.S. (Discontinued)

  • Mfr # 1160
  • Zoro # G703704073
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1160
Zoro #
G703704073
UPC #
-
Country of Origin
China

Description

Heavyweight domestic cotton bunting has a vintage texture and appearance. The colors are rich and vibrant. Featuring sewn stripes and embroidered stars this Flag is finished with canvas heading and solid brass grommets. Annin's Bulldog brand. Cotton bunting is ideal for historical buildings and for homes built in the Georgian or Colonial style.
  • Length: 13
  • Width: 9
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.