This item is Discontinued.

Annin Flagmakers Annin Flagmakers 11865 Magnetic Auto Fender U.S. Flag Set with Eagle Ornament 11865

Annin Flagmakers 11865 Magnetic Auto Fender U.S. Flag Set with Eagle Ornament (Discontinued)

  • Mfr # 11865
  • Zoro # G903704170
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11865
Zoro #
G903704170
UPC #
-
Country of Origin
China

Description

Auto fender flag sets are designed for ceremonial use only on slow-moving vehicles. 18" Polished aluminum staff. Stainless steel magnetic base. Eagle or ball ornament with a flag size 8 X 12 in
**Magnetic sets should not be used at speeds in excess of 15 MPH *
  • Length: 21
  • Width: 4
  • Height: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.