This item is Discontinued.

Annin Flagmakers Annin Flagmakers 145284 8 ft. X 12 ft. Nyl-Glo Texas Flag with Roped Heading 145284

Annin Flagmakers 145284 8 ft. X 12 ft. Nyl-Glo Texas Flag with Roped Heading (Discontinued)

  • Mfr # 145284
  • Zoro # G003704452
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145284
Zoro #
G003704452
UPC #
-
Country of Origin
China

Description

This Flag features sewn stripes and star and is made in the USA from SolarGuard Nylon, our most popular Flag material. Annin Flagmakers dyes its own ColorFast Nyl-Glo Texas Flags and guarantees the colors for one full year. *
  • Length: 11
  • Width: 10
  • Height: 9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.