This item is Discontinued.

Annin Flagmakers Annin Flagmakers 191625 4 ft. X 6 ft. Nyl-Glo Chile Flag 191625

Annin Flagmakers 191625 4 ft. X 6 ft. Nyl-Glo Chile Flag (Discontinued)

  • Mfr # 191625
  • Zoro # G103703850
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
191625
Zoro #
G103703850
UPC #
-
Country of Origin
China

Description

100% Heavyweight SolarGuard Nylon. Features strong duck heading and two large brass grommets. Durable and fast drying. Made to official United Nations specifications. *
  • Length: 13
  • Width: 9
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.