This item is Discontinued.

Annin Flagmakers Annin Flagmakers 217203 Blue Wooden Base for Miniature U.N. Flag Set 217203

Annin Flagmakers 217203 Blue Wooden Base for Miniature U.N. Flag Set (Discontinued)

  • Mfr # 217203
  • Zoro # G303704602
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
217203
Zoro #
G303704602
UPC #
-
Country of Origin
China

Description

Middle Section is 38 in. X 5 3/4 in., the two side sections are 51 in. long.


Note: This item ships with additional freight charges. Please call for freight estimate.

*
  • Length: 61
  • Width: 6
  • Height: 6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.