This item is Discontinued.

Annin Flagmakers Annin Flagmakers 2280 5 ft. X 9 .5 ft. Nyl-Glo U.S. Casket Flag 2280

Annin Flagmakers 2280 5 ft. X 9 .5 ft. Nyl-Glo U.S. Casket Flag (Discontinued)

  • Mfr # 2280
  • Zoro # G303704435
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2280
Zoro #
G303704435
UPC #
-
Country of Origin
China

Description

This Flag features sewn stripes and embroidered stars and is made in the USA from SolarGuard Nylon, our most popular Flag material. Annin Flagmakers dyes its own ColorFast Nyl-Glo U.S. Flags and guarantees the colors for one full year. This American Flag has the best resistance to damaging ultraviolet radiation. The base fabric is the longest lasting Nylon material available, has a dense 200 denier weave and is manufactured in the U.S.A. It flies in the lightest breeze and provides the brightest colors for a vivid appearance. Finished with canvas heading and solid brass grommets. Hand fitted double needle seams with back stitch reinforcement. Four rows of lock stitching with back stitch reinforcements. Two rows of stitching on top and bottom hems. Premium quality extra strength polyester thread, color matched to stripes, front and back.
  • Length: 13
  • Width: 9
  • Height: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.