This item is Discontinued.

Annin Flagmakers Annin Flagmakers 701300 Base for Miniature 50 State Flag Set- Flags sold separately 701300

Annin Flagmakers 701300 Base for Miniature 50 State Flag Set- Flags sold separately (Discontinued)

  • Mfr # 701300
  • Zoro # G003729974
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
701300
Zoro #
G003729974
UPC #
-
Country of Origin
China

Description

Black wood base for 50 States. Will accommodate either 4 in. X 6 in. size or 8 in. X 12 in. size. Has a 51st hole for the U.S. Flag. *
  • Length: 30
  • Width: 6
  • Height: 7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.