Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
642600
Zoro #
G0308436
UPC #
-
Country of Origin
United States
Dimensions
Height
3"
Length
3"
Width
1-1/2"
Details
Item
Flag Staff Holder
Color
Silver
Material
Steel
Finish
Chrome
Type
Star S-50
For Use With
Up to 1/2 in Flagstaff or 16 x 24 in Flag
Description
Flag Staff Holder, Star S-50, Height 3 in, Length 3 in, Width 1 1/2 in, Material Steel, Color Silver, Finish Chrome, For Use With Up to 1/2 in Flagstaff or 16 x 24 in Flag, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.