This item is Discontinued.

Annin Flagmakers Stationary Truck, 2S, Aluminum, Silver 807601

Stationary Truck, 2S, Aluminum, Silver (Discontinued)

  • Mfr # 807601
  • Zoro # G7472096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
807601
Zoro #
G7472096
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5-1/2"

Details

Item
Stationary Truck
Color
Silver
Material
Aluminum
Includes
(2) Machine Turned Aluminum Sheaves. Drilled and Tapped for 1/2" Diameter Spindles.
Type
2S
For Use With
Cone-Tapered Aluminum and Fiberglass Poles.
Finish
Aluminum

Description

Stationary Truck, 2S, Diameter 5 1/2 in, Material Aluminum, Color Silver, Finish Aluminum, For Use With Cone-Tapered Aluminum and Fiberglass Poles., Includes (2) Machine Turned Aluminum Sheaves. Drilled and Tapped for 1/2 in Diameter Spindles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.